Shop BRADY

Thermal Transfer Label, Red on White, Labels/Roll: 340

  • Mfr # B30-260-7569-CLP4A

  • Zoro # G5596507


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30-260-7569-CLP4A
Zoro #
G5596507
UPC #
662820643555
Country of Origin
Mexico

Dimensions

Width
3-23/64"
Length
2-11/64"
Label Thickness
0.004 in
Label Width
3 11/32 in
Label Height
2 11/64 in
Roll Length
2 11/64 in

Details

Item
Thermal Transfer Label
Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
340
Legend
L4A Diamond
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Metal Detectable
No
Legend Color
Red
Includes
340 Labels Per Roll
Temp. Range
-4 Degrees to 167 Degrees F (-20 Degrees to 75 Degrees C)
Label Type
Indoor/Outdoor, Preprinted GHS Diamond, Precut
Standards
RoHS Compliant
Color
Red on White
Background Color
White
Tape Format
Die Cut - Tag
Material
B-7569 Vinyl Film
Compatible Mfr Part Number
B30-R10000
Preprinted Images
Red GHS/CLP 4A Diamonds
Maximum Service Temperature
167 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R10000
Inkjet Printable
No
Labels per Row
1
Material Series
B-7569
Label Shape
Rectangle
Secondary Label Included
Secondary Label Not Included
Adhesive Material
Acrylic
Minimum Service Temperature
-4 Degrees F
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 11/64 in, Label Material Vinyl, Label Width 3 11/32 in, Labels per Roll 340, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.