Shop BRADY

Label Roll, Translucent/White, Labels/Roll: 1250

  • Mfr # B33-120-427

  • Zoro # G5494431


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-120-427
Zoro #
G5494431
UPC #
662820968344
Country of Origin
Mexico

Dimensions

Width
1-3/4"
Height
1"
Length
1"
Printable Portion Height
3/8 in
Minimum Wire Diameter
0.11 in
Label Width
1 3/4 in
Printable Portion Width
1 3/4 in
Maximum Wire Diameter
0.2 in
Label Height
1 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1250
Background Color
Translucent/White
Tape Format
Die Cut - Tag
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Material
Vinyl
For Use With
Mfr. No. BBP33
Temp. Range
-40 Degrees to 158 Degrees F
Metal Detectable
No
Legend
No Legend
Label Type
Thermal Transfer
Color
Translucent/White
For Print Method
Thermal Transfer
Material Series
B-427
Maximum Wire Gauge
8 AWG
Preprinted Text
Blank
Compatible Mfr Part Number
B30-R4300
Number of Labels Included
1,250
Label Attachment Style
Self-Laminating
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
B30-R4300
Minimum Wire Gauge
16 AWG
Label Shape
Rectangle
Ribbon Color
Black
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Adhesive Type
Permanent
Product Type
Wraparound Label
Double-Sided Printable
No

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 3/4 in, Number of Labels Included 1,250, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.