Shop BRADY

Label Roll, Translucent/White, Labels/Roll: 1500

  • Mfr # B33-123-461

  • Zoro # G5697063


product price:  $61.45
/ea

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-123-461
Zoro #
G5697063
UPC #
662820968504
Country of Origin
United States

Dimensions

Width
1-51/64"
Length
3/8"
Height
1-51/64"
Vial/Tube Size
0.7 mL
Label Width
1 51/64 in
Label Thickness
0.0019 in
Label Height
3/8 in
Roll Length
3/8 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Color
Translucent/White
Metal Detectable
No
Temp. Range
-94 Degrees to 230 Degrees F
Tape Format
Die Cut - Tag
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Legend
Blank
Material
Polyester
Background Color
Translucent/White
Standards
ASTM D 1000
Inkjet Printable
No
Recommended Ribbon
B30-R4300
For Print Method
Thermal Transfer
Compatible Mfr Part Number
B30-R4300
Material Properties
Autoclavable, Cryogenic
Adhesive Material
Acrylic
Minimum Service Temperature
-321 Degrees F
Labels per Row
1
Material Series
B-461
Secondary Label Included
Secondary Label Not Included
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.