Label Roll, White, Labels/Roll: 2500

  • Mfr # B33-126-490

  • Zoro # G5533315


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Application
Arc Flash Label, Safety & Maintenance ID
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-126-490
Zoro #
G5533315
UPC #
662820967798
Country of Origin
Mexico

Dimensions

Width
1/2"
Label Thickness
0.0026 in
Label Height
1/2 in
Label Width
59/64 in
Vial/Tube Size
8.0 mL
Roll Length
1/2 in

Details

Item
Label Roll
Application
Arc Flash Label, Safety & Maintenance ID
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
2500
Tape Format
Die Cut - Tag
Color
White
Metal Detectable
No
Standards
ASTM D 1000, ASTM G 155
Material
Polyester
Legend
Blank
Label Type
Thermal Transfer
Temp. Range
-320 Degrees to 266 Degrees F
For Use With
Mfr. No. BBP33
Compatible Mfr Part Number
B30-R4300
For Print Method
Thermal Transfer
Label Shape
Rectangle
Inkjet Printable
No
Labels per Row
1
Maximum Service Temperature
266 Degrees F
Material Series
B-490
Secondary Label Included
Secondary Label Included
Adhesive Material
Acrylic
Minimum Service Temperature
-320 Degrees F
Material Properties
Autoclavable, Cryogenic
Recommended Ribbon
B30-R4300
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 59/64 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.