Label Roll, Translucent/White, Labels/Roll: 1500

  • Mfr # B33-127-461

  • Zoro # G5729227


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-127-461
Zoro #
G5729227
UPC #
662820968528
Country of Origin
Mexico

Dimensions

Width
2-13/64"
Height
2-13/64"
Length
1/2"
Vial/Tube Size
0.7 mL
Label Thickness
0.0019 in
Label Width
2 13/64 in
Label Height
1/2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1500
Temp. Range
-94 Degrees to 230 Degrees F
Color
Translucent/White
Tape Format
Die Cut - Tag
Standards
ASTM D 1000
Metal Detectable
No
Legend
Blank
Background Color
Translucent/White
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Material
Polyester
Adhesive Material
Acrylic
Secondary Label Included
No
Inkjet Printable
No
Material Properties
Autoclavable, Cryogenic
Minimum Service Temperature
-321 Degrees F
Recommended Ribbon
B30-R4300
Maximum Service Temperature
230 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
B30-R4300
Label Shape
Rectangle
Material Series
B-461
Labels per Row
3

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 2 13/64 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.