Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-144-499

  • Zoro # G5560055


product price:  $64.69
/ea

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-144-499
Zoro #
G5560055
UPC #
662820968566
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
5/8"
Label Width
1/2 in
Vial/Tube Size
2.0 mL
Label Thickness
0.0065 in
Roll Length
1/2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,500
Tape Format
Die Cut - Tag
Metal Detectable
No
Label Type
Thermal Transfer
Background Color
White
Color
White
Material
Nylon Cloth
For Use With
Mfr. No. BBP33
Legend
No Legend
Standards
CSA Approved, UL Recognized
Temp. Range
-40 Degrees to 193 Degrees F
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic, Halogen-Free
Label Shape
Circle
For Print Method
Thermal Transfer
Maximum Service Temperature
194 Degrees F
Recommended Ribbon
B30-R4300
Inkjet Printable
No
Compatible Mfr Part Number
B30-R4300
Labels per Row
3
Material Series
B-499
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
-40 Degrees F
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Nylon, Label Width 1/2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.