Shop BRADY
See all product information
Create Account
Label Roll, Translucent/White, Labels/Roll: 1500
Mfr # B33-153-461
Zoro # G5575683
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B33-153-461
Zoro #
G5575683
UPC #
662820968399
Country of Origin
Mexico
Dimensions
Width
2-5/8"
Height
2-5/8"
Length
1"
Label Thickness
0.0019 in
Vial/Tube Size
8.0 mL
Label Height
19/32 in
Label Width
2 5/8 in
Roll Length
19/32 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 2 5/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon B30-R4300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.