Shop BRADY

Label Roll, Silver, Labels/Roll: 1500

  • Mfr # B33-17-434

  • Zoro # G5539484


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
Silver
Printer Series Compatibility
BBP33, i3300
Label Material
Metalized Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-17-434
Zoro #
G5539484
UPC #
662820968085
Country of Origin
Mexico

Dimensions

Width
1"
Length
4-11/32"
Height
2"
Label Width
2 in
Label Thickness
0.004 in
Label Height
1 in
Roll Length
1 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
Silver
Printer Series Compatibility
BBP33, i3300
Label Material
Metalized Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Tape Format
Die Cut - Tag
Legend
No Legend
Color
Silver
Material
Metallized Polyester
Label Type
Thermal Transfer
Background Color
Silver
For Use With
Mfr. No. BBP33
Temp. Range
-40 Degrees to 194 Degrees F
Standards
CSA Approved, UL Recognized
Metal Detectable
No
For Print Method
Thermal Transfer
Labels per Row
1
Material Series
B-434
Inkjet Printable
No
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
B30-R6000
Recommended Ribbon
B30-R6000
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
Secondary Label Not Included
Label Shape
Rectangle
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Pre-Cut Label Stock Roll
Material Properties
Halogen-Free, Metal Detectable

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Metalized Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-434, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.