Shop BRADY

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-17-489

  • Zoro # G5742904


product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B33-17-489
Zoro #
G5742904
UPC #
662820968092
Country of Origin
Mexico
Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,500
Label Type
Thermal Transfer
Color
White
Background Color
White
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 248 Degrees F
Material
Polyester
For Use With
Mfr. No. BBP33
Metal Detectable
No
Legend
Blank
Standards
CSA Approved, UL Recognized
Inkjet Printable
No
Adhesive Material
Rubber
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Secondary Label Included
Secondary Label Not Included
Labels per Row
1
Recommended Ribbon
B30-R4300
For Print Method
Thermal Transfer
Compatible Mfr Part Number
B30-R4300
Material Series
B-489A
Label Shape
Rectangle
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll
Material Properties
Autoclavable, Cryogenic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-489A, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.