Shop BRADY

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-18-423

  • Zoro # G6069603


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-18-423
Zoro #
G6069603
UPC #
662820969211
Country of Origin
Mexico

Dimensions

Width
1"
Height
3"
Length
3"
Label Height
1 in
Label Width
3 in
Label Thickness
0.003 in
Roll Length
1 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1,500
Label Type
Thermal Transfer
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Legend
Blank
Tape Format
Die Cut - Tag
Background Color
White
Color
White
For Use With
Mfr. No. BBP33
Standards
CSA Approved, UL Recognized
Material
Polyester
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Secondary Label Included
Secondary Label Not Included
Material Series
B-423
Compatible Mfr Part Number
B30-R6000
Label Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Inkjet Printable
No
For Print Method
Thermal Transfer
Labels per Row
1
Recommended Ribbon
B30-R6000
Product Type
Pre-Cut Label Stock Roll
Material Properties
Autoclavable, Halogen-Free

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.