Shop BRADY

Label Roll, Translucent, Labels/Roll: 1500

  • Mfr # B33-18-430

  • Zoro # G5747472


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
Clear
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-18-430
Zoro #
G5747472
UPC #
662820967262
Country of Origin
Mexico

Dimensions

Width
1"
Height
3"
Length
3"
Label Width
3 in
Label Thickness
0.003 in
Label Height
1 in
Roll Length
1 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
Clear
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Labels per Roll
1,500
Tape Format
Die Cut - Tag
Standards
CSA Approved, UL Recognized
Temp. Range
-40 Degrees to 212 Degrees F
Color
Translucent
Label Type
Thermal Transfer
Legend
Blank
Material
Polyester
For Use With
Mfr. No. BBP33
Background Color
Translucent
Metal Detectable
No
Material Series
B-430
Inkjet Printable
No
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
B30-R6000
Label Shape
Rectangle
Recommended Ribbon
B30-R6000
Material Properties
Autoclavable, Halogen-Free
For Print Method
Thermal Transfer
Labels per Row
1
Adhesive Material
Acrylic
Secondary Label Included
Secondary Label Not Included
Maximum Service Temperature
212 Degrees F
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Clear, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-430, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.