Shop BRADY

Label Roll, Silver, Labels/Roll: 1500

  • Mfr # B33-18-434

  • Zoro # G5742003


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
Silver
Printer Series Compatibility
BBP33
Label Material
Metalized Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-18-434
Zoro #
G5742003
UPC #
662820967941
Country of Origin
Mexico

Dimensions

Width
1"
Height
3"
Length
3"
Label Width
3 in
Label Height
1 in
Label Thickness
0.004 in
Roll Length
1 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
Silver
Printer Series Compatibility
BBP33
Label Material
Metalized Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Material
Polyester
Temp. Range
-40 Degrees to 194 Degrees F
Standards
CSA Approved, UL Recognized
Metal Detectable
No
Color
Silver
Background Color
Silver
For Use With
Mfr. No. BBP33
Label Type
Thermal Transfer
Tape Format
Die Cut - Tag
Legend
Blank
Secondary Label Included
Secondary Label Not Included
For Print Method
Thermal Transfer
Maximum Service Temperature
194 Degrees F
Recommended Ribbon
B30-R6000
Label Shape
Rectangle
Adhesive Material
Acrylic
Labels per Row
1
Compatible Mfr Part Number
B30-R6000
Material Series
B-434
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Preprinted Text
No Legend
Material Properties
Halogen-Free, Metal Detectable
Product Type
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Metalized Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-434, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.