Shop BRADY

Label Roll, White, Labels/Roll: 500

  • Mfr # B33-19-425

  • Zoro # G5756527


product price:  $69.25
/ea

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-19-425
Zoro #
G5756527
UPC #
662820968931
Country of Origin
Mexico

Dimensions

Width
2"
Height
3"
Length
3"
Label Height
2 in
Label Width
3 in
Label Thickness
0.0046 in
Roll Length
2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Tape Format
Die Cut - Tag
Legend
No legend
Background Color
White
Temp. Range
-40 Degrees to 194 Degrees F
Label Type
Thermal Transfer
Color
White
Metal Detectable
No
Standards
CSA Approved, DIN VDE 0472 Part 815, UL Recognized
For Use With
Mfr. No. BBP33
Material
Polypropylene
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
B30-R4300
Material Series
B-425A
Maximum Service Temperature
176 Degrees F
For Print Method
Thermal Transfer
Secondary Label Included
Secondary Label Not Included
Adhesive Material
Acrylic
Label Shape
Rectangle
Labels per Row
1
Inkjet Printable
No
Recommended Ribbon
B30-R4300
Product Type
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor
Material Properties
Halogen-Free

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polypropylene, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Material Series B-425A, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.