Shop BRADY

Label Roll, Silver, Labels/Roll: 500

  • Mfr # B33-19-486

  • Zoro # G5792534


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
Gray
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-19-486
Zoro #
G5792534
UPC #
662820967972
Country of Origin
Mexico

Dimensions

Width
2"
Length
3"
Height
3"
Label Height
2 in
Label Width
3 in
Label Thickness
0.0053 in
Roll Length
2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
Gray
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Labels per Roll
500
Label Type
Thermal Transfer
Metal Detectable
No
For Use With
Mfr. No. BBP33
Color
Silver
Temp. Range
-40 Degrees to 248 Degrees F
Tape Format
Die Cut - Tag
Legend
No Legend
Standards
CSA Approved, UL Recognized
Background Color
Silver
Material
Metallized Polyester
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Maximum Service Temperature
248 Degrees F
Label Shape
Rectangle
For Print Method
Thermal Transfer
Compatible Mfr Part Number
B30-R4300
Secondary Label Included
Secondary Label Not Included
Labels per Row
1
Recommended Ribbon
B30-R4300
Adhesive Material
Rubber
Material Series
B-486B
Material Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.