Shop BRADY

Label Roll, White, Labels/Roll: 2500

  • Mfr # B33-88-498

  • Zoro # G5603796


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-88-498
Zoro #
G5603796
UPC #
662820967149
Country of Origin
Mexico

Dimensions

Width
1"
Height
3/4"
Length
3/4"
Roll Width
2 1/4 in
Label Height
3/4 in
Maximum Wire Diameter
0.24 in
Label Width
1 in
Minimum Wire Diameter
0.1 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
2500
Legend
No Legend
Background Color
White
Temp. Range
-40 Degrees to 175 Degrees F
For Use With
Mfr. No. BBP33
Material
Vinyl Cloth
Color
White
Metal Detectable
No
Tape Format
Die Cut - Tag
Label Type
Thermal Transfer
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Compatible Mfr Part Number
B30-R6200
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
0 AWG
Recommended Ribbon
B30-R6200
For Print Method
Thermal Transfer
Label Attachment Style
Wraparound
Material Series
B-498
Adhesive Type
Removeable & Repositionable
Minimum Wire Gauge
6 AWG
Labels per Row
2
Adhesive Material
Rubber
Number of Labels Included
2,500
Ribbon Color
Black
Double-Sided Printable
No
Product Type
Wraparound Label
Label Shape
Rectangle

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number B30-R6200, Compatible Grainger Part Number 21U479, Recommended Ribbon B30-R6200, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.