Label Roll, White, Labels/Roll: Continuous
Mfr # B33C-312-498
Zoro # G5738241
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B33C-312-498
Zoro #
G5738241
UPC #
662820969044
Country of Origin
Mexico
Dimensions
Width
5/16"
Roll Length
85 ft
Length
85 ft.
Height
85 ft.
Label Thickness
0.0073 in
Description
Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 21U479, Compatible Mfr Part Number B30-R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R6200, Roll Length 85 ft, Width 5/16 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 176 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.