Shop BRADY
See all product information
Create Account
Bilingual Safety Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish
Mfr # 124002
Zoro # G8618887
product price:Â $9.79
/eaKey Features
Header
Restricted Area/Area Restringida
Legend
Authorized Employees Only/Solo Empleados Autorizados
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124002
Zoro #
G8618887
UPC #
754473797300
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Restricted Area/Area Restringida
Legend
Authorized Employees Only/Solo Empleados Autorizados
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Header Background Color
Red
OSHA Compliant
No
Standards
ASTM D 1593
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area/Area Restringida, Legend Authorized Employees Only/Solo Empleados Autorizados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.