Shop BRADY
See all product information
Create Account
Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 125091
Zoro # G7370890
product price:Â
$
14.29
/ea
Key Features
Header
No Admittance/Prohibida La Entrada
Legend
Authorized Employees Only/Solo Personal Autorizado
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125091
- Zoro #
- G7370890
- UPC #
- 754473727130
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.035 in
Details
- Item
- Bilingual Safety Sign
- Header
- No Admittance/Prohibida La Entrada
- Legend
- Authorized Employees Only/Solo Personal Autorizado
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Legend Color
- White
- ANSI Compliant
- No
- Legend Style
- Text
- Sign Legend Color
- Black
- Header Background Color
- Red
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- ASTM D 1593; OSHA 29 CFR 1910.37
- OSHA Compliant
- Yes
- Double-Sided
- No
- Sign Legend Text Color
- Black
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Admittance/Prohibida La Entrada, Legend Authorized Employees Only/Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov