Shop BRADY
See all product information
Create Account
Bilingual Safety Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish
Mfr # 124006
Zoro # G8611239
product price:Â $13.59
/eaKey Features
Header
Restricted Area/Area Restringida
Legend
Authorized Employees Only/Solo Empleados Autorizados
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124006
Zoro #
G8611239
UPC #
754473797379
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Bilingual Safety Sign
Header
Restricted Area/Area Restringida
Legend
Authorized Employees Only/Solo Empleados Autorizados
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Standards
ASTM D 2979
OSHA Compliant
No
Header Background Color
Red
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area/Area Restringida, Legend Authorized Employees Only/Solo Empleados Autorizados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.