Shop BRADY
See all product information
Create Account
Notice/Aviso, Keep Area Clean/Mantener Limpia Esta Area, 10 in x 14 in, Rectangle, Plastic, 125041
Mfr # 125041
Zoro # G8477277
product price:Â $13.99
/eaKey Features
Legend
Keep Area Clean/Mantener Limpia Esta Area
Sign Material
Plastic
Height
10"
Width
14"
Size
10" X 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125041
Zoro #
G8477277
UPC #
754473726614
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Size
10" X 14"
Thickness
0.059"
Description
Bilingual Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Keep Area Clean/Mantener Limpia Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.