No Parking Sign, 7" W, 10" H, English, Spanish, Plastic, White

  • Mfr # 125050

  • Zoro # G7437941


product price:  $9.55
/ea

Key Features

Header
Notice/Aviso
Legend
No Parking/No Estacionarse
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
125050
Zoro #
G7437941
UPC #
754473726706
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.059"

Details

Item
No Parking Sign
Header
Notice/Aviso
Legend
No Parking/No Estacionarse
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Symbol
None
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Height 10 in, Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.