Shop BRADY
See all product information
Create Account
Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # 124059
Zoro # G8460188
product price:Â $13.89
/eaKey Features
Header
Caution/Cuidado
Legend
Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124059
Zoro #
G8460188
UPC #
754473798055
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Safety Sign
Header
Caution/Cuidado
Legend
Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Cuidado, Legend Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.