Shop BRADY

Binder, Material Safety Data Sheets, 11 5/8 in W, 11 5/8 in H

  • Mfr # BR754Y

  • Zoro # G3954571


product price:  $30.85
/ea

Key Features

Height
11 5/8 in
Width
11 5/8 in
Legend
Material Safety Data Sheets
Language
English
Subject Matter
Safety Data Sheets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR754Y
Zoro #
G3954571
UPC #
754473435929
Country of Origin
Mexico

Dimensions

Height
11 5/8 in
Width
11 5/8 in
Depth
3 3/16 in
Binder Ring Size
2 1/2 in
Ring Size
2-1/2"
Overall Width
3 in
Overall Depth
3 1/4 in
Overall Height
11 in

Details

Item
Binder
Legend
Material Safety Data Sheets
Language
English
Subject Matter
Safety Data Sheets
Includes
Binder
Binder Chain Included
No
Binder Color
Red
Station Mounting Type
Binder Only
Included Hardware
(1) 36 in Chain
Preprinted Text
Material Safety Datasheet
Mounting Hardware Included
No
Standards
UNSPSC 44122003
Includes Chain
Yes
Product Type
Binder
Document Storage Component Color
Black, Yellow
Number of Binders Included
1
Binder Holder Material
Polyethylene

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 2 1/2 in, Document Storage Component Color Black, Yellow, Included Hardware (1) 36 in Chain, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 1/4 in, Overall Height 11 in, Overall Width 3 in, Preprinted Text Material Safety Datasheet, Product Type Binder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.