Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blank Tag, 1-1/2 x 3 In, Gra, Plstc
  • Zoro #: G0179803
  • Mfr #: 87698
$2.33
  • Shape: Rectangle
  • Write on Surface: Yes
  • Laminated: Yes
See full product details
Orders over $75 ship free.

Brady #87698 Specifications

  • Zoro #: G0179803
  • Mfr #: 87698
Shape: Rectangle Write on Surface: Yes
Laminated: Yes Material: Plastic
Indoor/Outdoor Usage: Indoor/Outdoor Tag Color: Gray
Width: 3" No. of Ties Included: 0
Color: Gray Height: 1-1/2"
Item: Blank Tag Grommet Material: No Grommet
Background Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blank Tag, Material Plastic, Color Gray, Height 1-1/2 In., Width 3 In., Background Color Gray, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Laminated Yes, No. of Ties Included 0, Write on Surface Yes, Tag Color Gray

Reviews of Brady #87698