Shop BRADY
See all product information
Create Account
Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red
Mfr # 65329
Zoro # G1794931
product price:
$
17.15
/ea
Key Features
Maximum Number of Padlocks
1
Material
Polypropylene and Nylon
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65329
- Zoro #
- G1794931
- UPC #
- 754473653293
- Country of Origin
- Mexico
Dimensions
- For Maximum Padlock Shackle Diameter
- 9/32 in
- Overall Width
- 3.75 in
- Overall Length
- 2.63 in
- Overall Height
- 1.1 in
- Length
- 2 5/8 in
- Height
- 2 3/4 in
- Width
- 3 3/4 in
- Padlock Shackle Max. Dia.
- 9/32 in
- For Maximum Switch Thickness
- 0.88 in
- Overall Depth
- 0.5 in
- For Maximum Switch Width
- 2.25 in
- Wire Rope Length
- 2.63 in
Description
This oversized 480/600V frame lockout fits breaker switches up to 2-1/4 in. wide and 7/8 in. thick and applies in seconds with thumbscrew mechanism, no screwdriver needed. This oversized 480/600V frame lockout fits breaker switches up to 2-1/4 in. wide and 7/8 in. thick and applies in seconds with thumbscrew mechanism, no screwdriver needed.
•Oversized Clamp-On Breaker Lockouts are made of durable polypropylene and glass-filled impact-modified nylon
•This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance
•Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
•Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.