Cabinet Label, 7inHx24inW, HP Polyester, 60278

  • Mfr # 60278

  • Zoro # G5535722


product price:  $19.79
/ea

Key Features

Header
No Header
Material
Polyester
Width
24 in
Height
7 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60278
Zoro #
G5535722
UPC #
754473602789
Country of Origin
United States

Dimensions

Width
24 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Green
Mounting Style
Self-adhesive
Legend
Respirators
Background Color
White
Legend/Background Color
Green/White
Write on Surface
No
Self-Adhesive
Yes
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Legend Color
Green
Legend Style
Text
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Abrasion Resistant
Yes
State Specific Sign
No
Sign Shape
Vertical Rectangle
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Material
Polyester
Sign Header Text Color
No Header
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
5 to 8 yr
Sign Header
No Header
Adhesive Type
Acrylic
Mirror Print
No
Printed Language
English
Sign Legend
RESPIRATORS
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Material Properties
Flexible
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend RESPIRATORS, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.