This item is Discontinued.

Brady Cartridge Label, Black on Clear/White, Labels/Roll: 140 M-74-461

This item is Discontinued.

Brady

Cartridge Label, Black on Clear/White, Labels/Roll: 140 (Discontinued)

Mfr # M-74-461
Zoro # G5572971
UPC # 754473141707
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-74-461
Zoro #
G5572971
UPC #
754473141707
Country of Origin
Mexico
Item
Cartridge Label
Application
Ideal for Cables, Laboratory ID or General Labeling Where Graphics Need to be Protected
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
140
Tape Material
Polyester
Metal Detectable
No
Label Type
Permanent Adhesive
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Color
Black on Clear/White
Legend
Blank
Standards
ASTM D 1000
Material
Self Laminating Polyester
Printer Series Compatability
BMP51/53
Temp. Range
-112 Degrees to 293 Degrees F
Includes
140 Labels Per Roll
Minimum Service Temperature
-321 Degrees F
Label Shape
Rectangle
Ribbon Formulation
Wax/Resin
Maximum Service Temperature
230 Degrees F
Material Properties
Autoclavable, Cryogenic, Laminated
Print Technology
Thermal-Transfer
Number of Labels Included
140
Ribbon Series
R4300
Ribbon Color
Black
Color - Laboratory Tube & Vial Labels
Black on White
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Gloss )
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Labels per Row
1
For Print Method
Thermal Transfer
Product Type
Combined Label and Ribbon Cartridge
Material Series
B-461
Compatible Mfr Part Number
R4300
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Adhesive Material
Acrylic
Number of Labels
140

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 2 13/64 in, Material Properties Autoclavable, Cryogenic, Laminated, Printer Series Compatibility BMP ID Pal, BMP Lab Pal, BMP21, BMP21-Lab, BMP21-Plus, Ribbon Color Black, Vial/Tube Size 1.0 to 8.0 mL, For Print Method Thermal Transfer, Material Series B-461

Ratings & reviews