This item is Discontinued.

Brady Cartridge Label, Black on Clear/White, Labels/Roll: 360 M-122-461

This item is Discontinued.

Brady

Cartridge Label, Black on Clear/White, Labels/Roll: 360 (Discontinued)

Mfr # M-122-461
Zoro # G5770511
UPC # 754473141776
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-122-461
Zoro #
G5770511
UPC #
754473141776
Country of Origin
Mexico
Item
Cartridge Label
Application
Ideal for Cables, Laboratory ID or General Labeling Where Graphics Need to be Protected
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
360
Material
Self Laminating Polyester
Metal Detectable
No
Temp. Range
-112 Degrees to 293 Degrees F
Label Type
Permanent Adhesive
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Color
Black on Clear/White
Tape Material
Polyester
Printer Series Compatability
BMP51/53
Standards
ASTM D 1000
Legend
Blank
Includes
360 Labels Per Roll
Color - Laboratory Tube & Vial Labels
Black on White
Ribbon Formulation
Wax/Resin
Compatible Mfr Part Number
R4300
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Gloss )
Number of Labels Included
360
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Ribbon Color
Black
Adhesive Material
Acrylic
Minimum Service Temperature
-321 Degrees F
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Labels per Row
1
Material Properties
Autoclavable, Cryogenic, Laminated
Ribbon Series
R4300
For Print Method
Thermal Transfer
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Maximum Service Temperature
230 Degrees F
Material Series
B-461
Label Shape
Rectangle
Product Type
Combined Label and Ribbon Cartridge
Print Technology
Thermal-Transfer
Number of Labels
360

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/8 in, Material Properties Autoclavable, Cryogenic, Laminated, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.5 to 0.7 mL, For Print Method Thermal Transfer, Material Series B-461, Maximum Service Temperature 230 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.