This item is Discontinued.

Brady Cartridge Label, Black on Orange, Labels/Roll: 240 M-82-499-OR-BK

This item is Discontinued.

Brady

Cartridge Label, Black on Orange, Labels/Roll: 240 (Discontinued)

Mfr # M-82-499-OR-BK
Zoro # G5735466
UPC # 754473145613
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-82-499-OR-BK
Zoro #
G5735466
UPC #
754473145613
Country of Origin
Mexico
Item
Cartridge Label
Application
Wire and Cable Labeling
Label Color
Orange
Printer Series Compatibility
BMP51, BMP53
Label Material
Nylon
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
240
Printer Series Compatability
BMP51/53
Temp. Range
-40 Degrees to 193 Degrees F
Legend
Blank
Standards
ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Tape Material
Nylon
Color
Black on Orange
Label Type
Permanent Adhesive
Material
Self Laminating Nylon
Metal Detectable
No
Includes
240 Labels Per Roll
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Compatible Mfr Part Number
R4300
Product Type
Combined Label and Ribbon Cartridge
Print Technology
Thermal-Transfer
Ribbon Formulation
Wax/Resin
Ribbon Color
Black
Label Color & Finish - Laboratory Tube & Vial Labels
Orange ( Matte )
Ribbon Series
R4300
For Print Method
Thermal Transfer
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Material Properties
Autoclavable, Cryogenic
Adhesive Material
Acrylic
Label Shape
Circle
Color - Laboratory Tube & Vial Labels
Black on Orange
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Maximum Service Temperature
194 Degrees F
Material Series
B-499
Number of Labels Included
240
Number of Labels
240

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Orange, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 3/8 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.5 to 1.5 mL, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews