This item is Discontinued.

Brady Cartridge Label, Black on White, Labels/Roll: 140 M-113-490

This item is Discontinued.

Brady

Cartridge Label, Black on White, Labels/Roll: 140 (Discontinued)

Mfr # M-113-490
Zoro # G5689004
UPC # 754473141967
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-113-490
Zoro #
G5689004
UPC #
754473141967
Country of Origin
Mexico

Dimensions

Width
2-1/5"
Height
1-1/2"
Length
1-1/2"
Label Size (HxW) - Laboratory Tube & Vial Labels
2 13/64 in x 1 1/2 in
Vial/Tube Size
14.0 to 15.0 mL
Label Thickness
0.003 in
Label Width
1 1/2 in
Label Height
2 13/64 in

Details

Item
Cartridge Label
Application
Designed for Laboratory Identification Applications Such as Vials, Centrifuge, Tubes, Test Tubes, Straws and Slides
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
140
Temp. Range
-320 Degrees to 320 Degrees F
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Metal Detectable
No
Material
Self Laminating Polyester
Standards
ASTM D 1000; ASTM G 155
Tape Material
Polyester
Legend
Blank
Printer Series Compatability
BMP51/53
Label Type
Permanent Adhesive
Color
Black on White
Includes
140 Labels Per Roll
Label Shape
Rectangle
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Ribbon Formulation
Wax/Resin
Ribbon Series
R4300
Product Type
Combined Label and Ribbon Cartridge
Maximum Service Temperature
266 Degrees F
Color - Laboratory Tube & Vial Labels
Black on White
For Print Method
Thermal Transfer
Number of Labels Included
140
Minimum Service Temperature
-320 Degrees F
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Material Series
B-490
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Ribbon Color
Black
Material Properties
Autoclavable, Cryogenic, Laminated
Compatible Mfr Part Number
R4300
Adhesive Material
Acrylic
Labels per Row
1
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Gloss )
Print Technology
Thermal-Transfer
Number of Labels
140

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 2 13/64 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Autoclavable, Cryogenic, Laminated, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 14.0 to 15.0 mL, For Print Method Thermal Transfer, Material Series B-490, Maximum Service Temperature 266 Degrees F

Ratings & reviews