This item is Discontinued.

Brady Cartridge Label, Black on White, Labels/Roll: 180 M-124-490

This item is Discontinued.

Brady

Cartridge Label, Black on White, Labels/Roll: 180 (Discontinued)

Mfr # M-124-490
Zoro # G5605205
UPC # 754473141929
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-124-490
Zoro #
G5605205
UPC #
754473141929
Country of Origin
Mexico
Item
Cartridge Label
Application
Designed for Laboratory Identification Applications Such as Vials, Centrifuge, Tubes, Test Tubes, Straws and Slides
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
180
Legend
Blank
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Standards
ASTM D 1000; ASTM G 155
Temp. Range
-320 Degrees to 320 Degrees F
Color
Black on White
Printer Series Compatability
BMP51/53
Material
Self Laminating Polyester
Metal Detectable
No
Label Type
Permanent Adhesive
Tape Material
Polyester
Includes
180 Labels Per Roll
Maximum Service Temperature
266 Degrees F
Print Technology
Thermal-Transfer
For Print Method
Thermal Transfer
Cryogenic - General Purpose Laboratory Labels
Cryogenic
Color - General Purpose Laboratory Labels
Black on White
Adhesive Strength - General Purpose Laboratory Labels
Permanent
Labels per Row
1
Ribbon Color
Black
Label Shape
Rectangle
Number of Labels Included
180
Ribbon Formulation
Wax/Resin
Compatible Mfr Part Number
R4300
Service Temperature - General Purpose Laboratory Labels
-320 Degrees F - 266 Degrees F
Label Color & Finish - General Purpose Laboratory Labels
White ( Gloss )
Material Series
B-490
Autoclavable - General Purpose Laboratory Labels
Autoclavable
Material Properties
Autoclavable, Cryogenic, Laminated
Adhesive Material
Acrylic
Ribbon Series
R4300
Minimum Service Temperature
-320 Degrees F
Product Type
Combined Label and Ribbon Cartridge
Number of Labels
180

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 1 21/32 in, Label Material Polyester, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Laminated, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal Transfer, Material Series B-490, Maximum Service Temperature 266 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.