This item is Discontinued.

Brady Cartridge Label, Black on White, Labels/Roll: 220 M-130-492

This item is Discontinued.

Brady

Cartridge Label, Black on White, Labels/Roll: 220 (Discontinued)

Mfr # M-130-492
Zoro # G5686301
UPC # 754473141998
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-130-492
Zoro #
G5686301
UPC #
754473141998
Country of Origin
Mexico

Dimensions

Width
3/8"
Height
0.825"
Label Size (HxW) - Laboratory Tube & Vial Labels
53/64 in x 3/8 in
Label Width
3/8 in
Vial/Tube Size
0.6 mL
Label Thickness
0.003 in
Label Height
53/64 in

Details

Item
Cartridge Label
Application
Designed for Laboratory Identification Applications Such as Vials, Centrifuge, Tubes, Test Tubes, Straws and Slides
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
220
Standards
ASTM D 1000
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Legend
Blank
Metal Detectable
No
Temp. Range
-320 Degrees to 266 Degrees F
Tape Material
Polyester
Label Type
Permanent Adhesive
Printer Series Compatability
BMP51/53
Color
Black on White
Material
Self Laminating Polyester
Includes
220 Labels Per Roll
For Print Method
Thermal Transfer
Print Technology
Thermal-Transfer
Minimum Service Temperature
-320 Degrees F
Labels per Row
1
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Gloss )
Number of Labels Included
220
Ribbon Series
R6400
Product Type
Combined Label and Ribbon Cartridge
Material Properties
Cryogenic, Laminated
Adhesive Material
Acrylic
Material Series
B-492
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Ribbon Color
Black
Color - Laboratory Tube & Vial Labels
Black on White
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Ribbon Formulation
Resin
Compatible Mfr Part Number
R6400
Number of Labels
220

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Gloss, Label Height 53/64 in, Label Material Polyester, Label Width 3/8 in, Material Properties Cryogenic, Laminated, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.6 mL, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F

Ratings & reviews