This item is Discontinued.

Brady Cartridge Label, Black on White, Labels/Roll: 80 M-12-109

This item is Discontinued.

Brady

Cartridge Label, Black on White, Labels/Roll: 80 (Discontinued)

Mfr # M-12-109
Zoro # G5700886
UPC # 754473050610
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-12-109
Zoro #
G5700886
UPC #
754473050610
Country of Origin
Mexico

Dimensions

Width
3"
Height
3/4"
Label Width
3/4 in
Tag Size - Tag-Style Cable & Wire Labels
2 13/64 in x 3/4 in
For Wire Diameter
0.1 in to 0.2 in
Label Height
2 3/16 in
Maximum Wire Diameter
0.2 in
Minimum Wire Diameter
0.1 in

Details

Item
Cartridge Label
Application
Cable and Wire Marking, Communications Cables, Non-Adhesive, Panel Labeling, Voice and Data ID
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyethylene
Label Media Format
Precut Roll Cartridge
Adhesive
Non Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
80
For Use With
BMP51(R) and BMP53(R) Label Makers
Material
Polyethylene
Tape Material
Polyethylene
Printer Series Compatability
M Series
Label Type
Chemical Resistant
Color
Black on White
Metal Detectable
No
Legend
Blank
Standards
ASTM D 1000; ASTM D 1938; ASTM G 115; ASTM G 155
Temp. Range
-40 Degrees to 212 Degrees F
Includes
80 Labels/Roll
Material Series
B-109
Labels per Row
1
Color - Tag-Style Cable & Wire Labels
Black on White
Product Type
Tag Label
Recommended Ribbon
R4300
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Compatible Mfr Part Number
R4300
Double-Sided Printable
Yes
Label Attachment Style
Tag
Ribbon Color
Black
Tag Color & Finish - Tag-Style Cable & Wire Labels
White ( Matte )
Preprinted Text
No Legend
Number of Labels Included
80
Service Temperature Range - Tag-Style Cable & Wire Labels
-40 Degrees F - 212 Degrees F
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F

Description

Precut Label Roll Cartridge, Adhesive Properties Non-Adhesive, Label Material Polyethylene, Label Color White, Label Finish Matte, Label Height 2 3/16 in, Label Width 3/4 in, Number of Labels Included 80, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Recommended Ribbon R4300, Printer Series Compatibility BMP51, BMP53, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Label Attachment Style Tag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.