Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, ENG, Text
  • Zoro #: G0202264
  • Mfr #: 22516
$12.23
  • Header: Caution
  • Sign Shape: Rectangle
  • Operating Temp. Range: -40 Degrees to 176 Degrees F
See full product details
Orders over $75 ship free.

Brady #22516 Specifications

  • Zoro #: G0202264
  • Mfr #: 22516
Header: Caution Sign Shape: Rectangle
Operating Temp. Range: -40 Degrees to 176 Degrees F Background Color: Yellow
Sign Legend Color: Black Legend/Background Color: Black/Yellow
Retroreflective Grade: Not Retroreflective UV Resistant: No
Header Background Color: Black OSHA Compliant: Yes
ANSI Compliant: Yes Legend Color: black
Width: 14" Header Legend Color: Yellow
Language: English Legend: Open Door Slowly
Subject Matter: Door Instruction Double-Sided: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Material: polystyrene
Sign Background Color: Yellow Item: Caution Sign
Legend Style: Text Glow-in-the-Dark: No
Mounting Style: With Mounting Holes Sign Material: Plastic
Printed Language: English Height: 10"
Thickness: 0.059" Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Open Door Slowly, Printed Language English, Sign Shape Rectangle

Reviews of Brady #22516