Shop BRADY
See all product information
Create Account
Caution, Open Slowly. May Cause Injury., 10" W x 7" H, Rectangle, Aluminum, 144328
Mfr # 144328
Zoro # G8631782
product price:Â $14.85
/eaKey Features
Legend
Open Slowly. May Cause Injury.
Sign Material
Aluminum
Height
7"
Size
7 in H x 10 in W x 0.035 in D
Thickness
0.035"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144328
Zoro #
G8631782
UPC #
754473969936
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.035 in D
Thickness
0.035"
Description
Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Open Slowly. May Cause Injury., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.