Shop BRADY
See all product information
Create Account
Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 14" W x 10" H, Rectangle, 145199
Mfr # 145199
Zoro # G7369332
product price:Â $34.19
/eaKey Features
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
145199
Zoro #
G7369332
UPC #
754473541613
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.098"
Details
Item
Caution Sign
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Yellow
Header Legend Color
Black
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header
Caution
ANSI Compliant
No
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Caution Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Non-Potable Water. Do Not Drink. May Result In Injury., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.