This item is Discontinued.
This item is Discontinued.
Caution Sign, 7 in H, 10 in W, Rectangle, English, 125976 (Discontinued)
Mfr #
125976
Zoro #
G7437488
UPC # 754473741228
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125976
- Zoro #
- G7437488
- UPC #
- 754473741228
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.035 in
Details
- Item
- Caution Sign
- Header
- Caution
- Legend
- Fumes May Be Present
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Double-Sided
- No
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- ANSI Compliant
- No
- Header Legend Color
- Yellow
- Header Background Color
- Black
- Legend Style
- Text
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Text Color
- Black
Description
Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Fumes May Be Present, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.