Shop BRADY
See all product information
Create Account
Caution, Used Batteries, 10" W x 7" H, Rectangle, Aluminum, 126060
Mfr # 126060
Zoro # G7403879
product price:Â $14.85
/eaKey Features
Legend
Used Batteries
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
Corner Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
126060
Zoro #
G7403879
UPC #
754473742119
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Caution Sign
Legend
Used Batteries
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header
Caution
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Sign Background Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Used Batteries, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.