Shop BRADY

Caution Tag, Polyester, 5 3/4 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 121516

  • Zoro # G8793976


product price:  $40.58
/pk 25, $1.62/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Header Legend Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
121516
Zoro #
G8793976
UPC #
754473708696
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Item
Caution Tag
Material
Polyester
Tag Shape
Rectangle
Header Legend Color
Black
Includes
(25) Nylon Ties
Legend
Precaucion No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo
Shape
Rectangle
Standards
OSHA
Write on Surface
Yes
Grommet Material
Metal
Legend Style
Text
Header Background Color
Yellow
Reverse Side Legend
No Hacer Funcionar Esta Fuente De Energia Ha Sido Bloqueada
No. of Ties Included
25
Background Color
White
Tie Material
Nylon
Legend Color
Black/Yellow
Withstand Pull Force
75 lb
Legend/Background Color
Black/Yellow/White
Header
Precaucion
Sign Background Color
White
Language
Spanish
Sign Material
Polyester
Printed Language
Spanish
Header Text Color
Black
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Write-On Surface
Yes
Minimum Temperature
-40 Degrees F
Number of Printed Sides
2
For Use With
Lockout Tagout
Legend Type
Text
Mount Type
Nylon Ties
For Location
Outdoor
Maximum Temperature
212 Degrees F
Signage Type
Tag
Maximum Pull Force
75 lbf
Front Side Legend
No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del

Description

Caution Tag, Front Side Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del, Header Precaution, Language Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar Esta Fuente De Energia Ha Sido Bloqueada, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.