Shop BRADY
See all product information
Create Account
Chemical Label, 1 in H, 3 in W, 53095, PK720
Mfr # 53095
Zoro # G5709961
product price:Â
$
107.99
/pk of 720, $0.15/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No Header
Width
3 in
Height
1 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53095
- Zoro #
- G5709961
- UPC #
- 754473530952
- Country of Origin
- United States
- Item
- GHS Label
- Header
- No Header
- Legend
- No Header
- Material
- Paper
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor
- Self-Adhesive
- Yes
- Standards
- RoHS Compliant to 2011/65/EU and 2015/863
- Shape
- Rectangle
- Language
- English
- No. of Labels
- 720
- Legend/Background Color
- Black/Blue/Red/Yellow/White
- Background Color
- White
- Product Type
- GHS Label
- Maximum Service Temperature
- 149 Degrees F
- Hazard Communication Standard
- GHS
- Adhesive Material
- Acrylic
- Package Type
- Roll
- Lamination Type
- Not Laminated
- Adhesive Properties
- Permanent Adhesive
- Number of Labels
- 720
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Preprinted Text
- Chemical Name Owner Date
Description
GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Chemical Name Owner Date, Product Type GHS Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.