Shop BRADY

Container Label, 3 in Height, 7 in English, 60244, PK25

  • Mfr # 60244

  • Zoro # G4024693


product price: 
$
39.39
/pk 25, $1.58/ea

Key Features

Header
No Header
Material
Polyester
Width
7 in
Height
3 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60244
Zoro #
G4024693
UPC #
754473602444
Country of Origin
United States
Header
No Header
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Red on Yellow
ADA Compliant
No
Legend
Alcohol
Background Color
Yellow
Legend/Background Color
Red/Yellow
Write on Surface
No
Laminated
Yes
Legend Style
Text
Self-Adhesive
Yes
Legend Color
Red
Metal Detectable
No
Item
Container Label
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Material
Polyester
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
230 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
5 to 8 yr
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Text Color
No Header
Chemical Resistant
Yes
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Alcohol
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 704
State Specific Sign
No
Material Properties
Flexible
Product Type
Container Label

Description

Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Alcohol, Sign Legend Style Text, Package Quantity 25

Ratings & reviews