Cover 2R Brady logo for BradyPrinter A8500 15.75in H x 15.75in W x 4.72inD

  • Mfr # A8500-COVER-2R

  • Zoro # G908584647


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

For Use With
A8500
Width
15.75 in
Length
4.72 in
Color
Silver
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8500-COVER-2R
Zoro #
G908584647
UPC #
888434555880
Country of Origin
Germany

Dimensions

Width
15.75 in
Length
4.72 in
Size
15.75 in H x 15.75 in W x 4.72 in D
Height
15.75 in

Details

Item
Printer Cover
For Use With
A8500
Color
Silver
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling

Description

For truly smart manufacturing processes, greater efficiency, increased flexibility and an agile workflow are key. It all starts with an optimized automated system - the BradyPrinter A8500 Automated Print and Apply. Part of a completely customized system, this is a printer door cover for 62R to keep out dust and debris. This print and apply system uses ERP data to print labels with text, images or barcodes and apply them quickly and consistently.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.