Shop BRADY
See all product information
Create Account
Sign, Danger Poison., Vinyl, 5 in W, 3 1/2 in H
Mfr # 86812
Zoro # G4839852
product price:Â
$
15.19
/pk of 5, $3.04/ea
Key Features
Height
3 1/2 in
Width
5 in
Material
Vinyl
Shape
Rectangle
Legend
Danger Poison.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86812
- Zoro #
- G4839852
- UPC #
- 754473868123
- Country of Origin
- United States
Dimensions
- Height
- 3 1/2 in
- Width
- 5 in
- Depth
- 7/200 in
- Thickness
- 0.01 in
Description
Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Poison, Sign Legend Style Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.