Danger No Smoking Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 70423
Mfr # 70423
Zoro # G7372981
product price:Â $53.99
/eaKey Features
Header
Danger
Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Width
20 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70423
Zoro #
G7372981
UPC #
754473704230
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.