Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 70217
Mfr # 70217
Zoro # G7398610
product price:Â $34.99
/eaKey Features
Header
Danger
Legend
Argon
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70217
Zoro #
G7398610
UPC #
754473702175
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger
Legend
Argon
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
ANSI Compliant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Argon, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.