Danger, High Pressure, 14" W x 10" H, Rectangle, Aluminum, 126267
Mfr # 126267
Zoro # G8636037
product price:Â $25.69
/eaKey Features
Legend
High Pressure
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
126267
Zoro #
G8636037
UPC #
754473744366
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Danger Sign
Legend
High Pressure
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
No
Printed Language
English
Legend Style
Text
Header
Danger
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Pressure, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.