Bilingual, Danger, Hole Cover, Do Not Remove. Aluminum, 7" W x 10" H, 125241
Mfr # 125241
Zoro # G8646692
product price:Â $14.85
/eaKey Features
Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Aluminum
Height
10"
Width
7"
Thickness
0.035"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125241
Zoro #
G8646692
UPC #
754473728700
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.035"
Details
Item
Danger Sign
Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Printed Language
English, Spanish
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header
Danger/Peligro
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend _____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.