Shop BRADY
See all product information
Create Account
Danger/Peligro, Out Of Service/Fuera De Servicio, 10" W x 14" H, Rectangle, Polyester, 125294
Mfr # 125294
Zoro # G7412172
product price:Â $13.59
/eaKey Features
Legend
Out Of Service/Fuera De Servicio
Sign Material
Polyester
Height
14"
Size
14" X 10"
Thickness
0.010"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125294
Zoro #
G7412172
UPC #
754473729257
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Size
14" X 10"
Thickness
0.010"
Description
Danger Sign, Sign Subject Matter Out of Service, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Out Of Service/Fuera De Servicio, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.