
Danger Sign, 4 in H, 2 7/8 in W, Vinyl, Rectangle, English, LH615E, PK25
Mfr # LH615E
Zoro # G8414049
product price:Â $14.29
/pk 25, $0.57/eaKey Features
Header
No Header
Legend
Hazard Rating
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LH615E
Zoro #
G8414049
UPC #
754473449766
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
4 in
Details
Item
Danger Sign
Header
No Header
Legend
Hazard Rating
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Hazard Rating, Printed Language English, Sign Shape Rectangle, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.