This item is Discontinued.
This item is Discontinued.
Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 126667 (Discontinued)
Mfr #
126667
Zoro #
G8456493
UPC # 754473748661
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126667
- Zoro #
- G8456493
- UPC #
- 754473748661
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.059 in
Details
- Item
- Danger Sign
- Header
- Danger
- Legend
- Infectious Waste Area
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- No
- Sign Legend Color
- Black
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Double-Sided
- No
- Legend Style
- Text
- Header Background Color
- Black, Red, White
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Infectious Waste Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.